Motion
K009-7090

DICHTOMATIK
K009-7090

AS568-009 DUPONT KALREZ 7090 O-Ring
MI ITEM #08018766
MFR #K009-7090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K009-7090

AS568-009 DUPONT KALREZ 7090 O-Ring
MI ITEM #08018766
MFR #K009-7090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.208 in
  • Outside Diameter  
    0.348 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 617F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas

Overview

Mfr description
75074083 AS568-009 DUPONT KALREZ 7090
  • Exceptional thermal stability and compression set resistance | Outstanding seal force retention properties and response to temperature cycling effects | Excellent mechanical properties | Lower coefficient of thermal expansion (CTE) versus other Kalrez® parts thus minimizing the need to increase the free volume of the seal gland when upgrading from fluoroelastomers (FKM) to perfluoroelastomers (FFKM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought