Motion
K010-1058

DICHTOMATIK
K010-1058

AS568-010 DUPONT KALREZ 1058 O-Ring
Mi Item #08018768
MFR #K010-1058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K010-1058

AS568-010 DUPONT KALREZ 1058 O-Ring
Mi Item #08018768
MFR #K010-1058

Mfr description
75074085 AS568-010 DUPONT KALREZ 1058
  • General Purpose FFKM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    65 Durometer
  • Hardness
    65 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    5F to 480 F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    General purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)