Motion
75074090

DICHTOMATIK
75074090

Dichtomatik O-ring - 0.07 in Cross Section, 0.239 in ID, 0.379 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018774
MFR #75074090
Price$55.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074090

Dichtomatik O-ring - 0.07 in Cross Section, 0.239 in ID, 0.379 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08018774
MFR #75074090

Mfr description
75074090 AS568-010 DUPONT KALREZ 7075
  • Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.73/each

Specifications

Dimensions

  • Inside Diameter  
    0.239 in
  • Outside Diameter  
    0.379 in
  • Overall Weight
    0.135 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    a black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -010
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    K010-7075
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 620F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Metal CVD applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)