Motion
75074106

DICHTOMATIK
75074106

AS568-011 DUPONT KALREZ 7075 O-Ring
MI ITEM #08018783
MFR #75074106
Price$57.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074106

AS568-011 DUPONT KALREZ 7075 O-Ring
MI ITEM #08018783
MFR #75074106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.62/each

Specifications

Dimensions

  • Inside Diameter  
    0.301 in
  • Outside Diameter  
    0.441 in

Details

  • Additional Details
    a black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 620F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Metal CVD applications

Overview

Mfr description
75074106 AS568-011 DUPONT KALREZ 7075
  • Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought