Motion
75074108

DICHTOMATIK
75074108

Dichtomatik O-ring - 0.07 in Cross Section, 0.364 in ID, 0.504 in OD, FFKM / Kalrez® Material
MI ITEM #08018784
MFR #75074108
Price$53.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074108

Dichtomatik O-ring - 0.07 in Cross Section, 0.364 in ID, 0.504 in OD, FFKM / Kalrez® Material
MI ITEM #08018784
MFR #75074108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.05/each

Specifications

Dimensions

  • Inside Diameter  
    0.364 in
  • Outside Diameter  
    0.504 in
  • Overall Weight
    0.19 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    AS568A Standard
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -012
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    K012-0040
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Sealing Deg F Transmissions, Static Sealing Deg F Bushes, Static Sealing Deg F Covers, Static Sealing Deg F Flanges, Switch Valves, Vacuum Applications, Vacuum Pumps

Overview

Mfr description
75074108 AS568-012 DUPONT KALREZ 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought