Motion
75074109

DICHTOMATIK
75074109

Dichtomatik O-ring - 0.07 in Cross Section, 0.364 in ID, 0.504 in OD, 95 Shore D, FFKM / Kalrez® Material
Mi Item #08018785
MFR #75074109
Price$66.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074109

Dichtomatik O-ring - 0.07 in Cross Section, 0.364 in ID, 0.504 in OD, 95 Shore D, FFKM / Kalrez® Material
Mi Item #08018785
MFR #75074109

Mfr description
75074109 AS568-012 DUPONT KALREZ 0090
  • Excellent Resistance to extrusion and rapid gas decompression
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.56/each

Specifications

Dimensions

  • Inside Diameter  
    0.364 in
  • Outside Diameter  
    0.504 in
  • Overall Weight
    0.19 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    meets NORSOK-M-710 REV 2
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -012
  • Durometer
    95 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    K012-0090
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -5.8 F to 482 F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas tools and equipment, industrial equipment, pumps & valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)