Motion
75074139

DICHTOMATIK
75074139

AS568-013 DUPONT KALREZ 7090 O-Ring
Mi Item #08018806
MFR #75074139
Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074139

AS568-013 DUPONT KALREZ 7090 O-Ring
Mi Item #08018806
MFR #75074139

Mfr description
75074139 AS568-013 DUPONT KALREZ 7090
  • Exceptional thermal stability and compression set resistance | Outstanding seal force retention properties and response to temperature cycling effects | Excellent mechanical properties | Lower coefficient of thermal expansion (CTE) versus other Kalrez® parts thus minimizing the need to increase the free volume of the seal gland when upgrading from fluoroelastomers (FKM) to perfluoroelastomers (FFKM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.12/each

Specifications

Dimensions

  • Inside Diameter  
    0.426 in
  • Outside Diameter  
    0.566 in

Details

  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 617F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)