Motion
75074169

DICHTOMATIK
75074169

Dichtomatik O-ring - 0.07 in Cross Section, 0.614 in ID, 0.754 in OD, 70 Shore D, FFKM / Kalrez® Material
Mi Item #08018829
MFR #75074169
Price$67.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074169

Dichtomatik O-ring - 0.07 in Cross Section, 0.614 in ID, 0.754 in OD, 70 Shore D, FFKM / Kalrez® Material
Mi Item #08018829
MFR #75074169

Mfr description
75074169 AS568-016 DUPONT KALREZ 6221
  • A white product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6221 parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6221 parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.14/each

Specifications

Dimensions

  • Inside Diameter  
    0.614 in
  • Outside Diameter  
    0.754 in
  • Overall Weight
    0.299 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    FDA Compliant
  • Color
    White
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -016
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    K016-6221
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 500F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Pharmaceutical and Food
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)