Motion
75074321

DICHTOMATIK
75074321

Dichtomatik O-ring - 0.07 in Cross Section, 1.864 in ID, 2.004 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018927
MFR #75074321
Price$202.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074321

Dichtomatik O-ring - 0.07 in Cross Section, 1.864 in ID, 2.004 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018927
MFR #75074321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$202.33/each

Specifications

Dimensions

  • Inside Diameter  
    1.864 in
  • Outside Diameter  
    2.004 in
  • Overall Weight
    0.845 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -032
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.015 in
  • Manufacturer Catalog Number
    K032-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75074321 AS568-032 DUPONT KALREZ 4079
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought