Motion
K039-1050LF

DICHTOMATIK
K039-1050LF

AS568-039 DUPONT KALREZ 1050LF O-Ring
Mi Item #08018956
MFR #K039-1050LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K039-1050LF

AS568-039 DUPONT KALREZ 1050LF O-Ring
Mi Item #08018956
MFR #K039-1050LF

Mfr description
75074383 AS568-039 DUPONT KALREZ 1050LF
  • Good for how water and steam, Great amine resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    2.739 in
  • Outside Diameter  
    2.879 in

Details

  • Additional Details
    Not recommended for use in organic acids or inorganic acids at high temperatures
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    82 Durometer
  • Hardness
    82 Shore D
  • Inside Diameter Tolerance
    +/-0.020 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    up to 550F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing industries
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)