Motion
75074404

DICHTOMATIK
75074404

Dichtomatik O-ring - 0.07 in Cross Section, 2.989 in ID, 3.129 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018966
MFR #75074404
Price$375.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074404

Dichtomatik O-ring - 0.07 in Cross Section, 2.989 in ID, 3.129 in OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08018966
MFR #75074404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$375.72/each

Specifications

Dimensions

  • Inside Diameter  
    2.989 in
  • Outside Diameter  
    3.129 in
  • Overall Weight
    1.336 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    a black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -041
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.024 in
  • Manufacturer Catalog Number
    K041-7075
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 620F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Metal CVD applications

Overview

Mfr description
75074404 AS568-041 DUPONT KALREZ 7075
  • Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought