Motion
75074413

DICHTOMATIK
75074413

Dichtomatik O-ring - 0.07 in Cross Section, 3.239 in ID, 3.379 in OD, FFKM / Kalrez® Material
Mi Item #08018970
MFR #75074413
Price$394.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074413

Dichtomatik O-ring - 0.07 in Cross Section, 3.239 in ID, 3.379 in OD, FFKM / Kalrez® Material
Mi Item #08018970
MFR #75074413

Mfr description
75074413 AS568-042 DUPONT KALREZ 6380
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.51/each

Specifications

Dimensions

  • Inside Diameter  
    3.239 in
  • Outside Diameter  
    3.379 in
  • Overall Weight
    1.446 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    AS568 Standard
  • Color
    Cream
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -042
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.024 in
  • Manufacturer Catalog Number
    K042-6380
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Sealing Deg F Transmissions, Static Sealing Deg F Bushes, Static Sealing Deg F Covers, Static Sealing Deg F Flanges, Switch Valves, Vacuum Applications, Vacuum Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)