Motion
75074436

DICHTOMATIK
75074436

Dichtomatik O-ring - 0.07 in Cross Section, 3.989 in ID, 4.129 in OD, 82 Shore D, FFKM / Kalrez® Material
Mi Item #08018978
MFR #75074436
Price$1,232.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074436

Dichtomatik O-ring - 0.07 in Cross Section, 3.989 in ID, 4.129 in OD, 82 Shore D, FFKM / Kalrez® Material
Mi Item #08018978
MFR #75074436

Mfr description
75074436 AS568-045 DUPONT KALREZ 1050LF
  • Good for how water and steam, Great amine resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,232.54/each

Specifications

Dimensions

  • Inside Diameter  
    3.989 in
  • Outside Diameter  
    4.129 in
  • Overall Weight
    1.773 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in organic acids or inorganic acids at high temperatures
  • Color
    Black
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -045
  • Durometer
    82 Durometer
  • Inside Diameter Tolerance
    +/-0.027 in
  • Manufacturer Catalog Number
    K045-1050LF
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    up to 550F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing industries
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)