Motion
K10233-7075

DICHTOMATIK
K10233-7075

34.7 MM ID X 4.5 MM CS DUPONT KALREZ 7075 O-Ring O-Ring
Mi Item #08018998
MFR #K10233-7075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K10233-7075

34.7 MM ID X 4.5 MM CS DUPONT KALREZ 7075 O-Ring O-Ring
Mi Item #08018998
MFR #K10233-7075

Mfr description
75074476 34.7MM ID X 4.5MM CS DUPONT
  • Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    34.7 mm
  • Outside Diameter  
    43.7 mm

Details

  • Additional Details
    a black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
  • Cross Section
    4.5 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.38 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 620F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Metal CVD applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)