Motion
75074509

DICHTOMATIK
75074509

AS568-109 DUPONT KALREZ 0090 O-Ring
MI ITEM #08019025
MFR #75074509
List Price$84.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074509

AS568-109 DUPONT KALREZ 0090 O-Ring
MI ITEM #08019025
MFR #75074509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.34/each for your price

Overview

Mfr description
75074509 AS568-109 DUPONT KALREZ 0090
  • Excellent Resistance to extrusion and rapid gas decompression

Specifications

  • Hardness
    95 Shore D
  • Cross Section
    0.103 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    -5.8 F to 482 F
  • Typical Application
    Oil & Gas tools and equipment, industrial equipment, pumps & valves
  • Durometer
    95 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.005 in
  • Cross Section Tolerance
    +/-0.003 in
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Additional Details
    meets NORSOK-M-710 REV 2
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text