Motion
75074585

DICHTOMATIK
75074585

18.725 MM ID X 0.275 MM CS DUPONT KALREZ 4079 O-Ring
MI ITEM #08019097
MFR #75074585
Price$4,690.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75074585

18.725 MM ID X 0.275 MM CS DUPONT KALREZ 4079 O-Ring
MI ITEM #08019097
MFR #75074585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,690.27/each

Specifications

Dimensions

  • Inside Diameter  
    18.725 mm
  • Outside Diameter  
    19.275 mm

Details

  • Cross Section
    0.275 mm
  • Cross Section Tolerance
    +/-0.006 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.25 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75074585 18.725MM ID X 0.275MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought