Overview
Mfr description
75074703 AS568-134 DUPONT KALREZ 7075
- Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects
Specifications
- Hardness75 Shore D
- Cross Section0.103 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Temperature RangeUp to 620F
- Typical ApplicationMetal CVD applications
- Durometer75 Durometer
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Inside Diameter Tolerance+/-0.015 in
- Cross Section Tolerance+/-0.003 in
- Method SoldPriced Per Each
- Type SeriesKalrez®
- Additional Detailsa black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data