Specifications
Dimensions
- Inside Diameter0.234 in
- Outside Diameter0.512 in
Details
- Additional Detailsa black product targeted specifically metal CVD applications. It offers outstanding thermal stability, very low outgassing and excellent compression set properties. Kalrez® 7075UP exhibits excellent seal force retention, has good mechanical properties and is well suited for both static and dynamic sealing applications.
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.005 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature RangeUp to 620F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationMetal CVD applications
Overview
Mfr description
75074921 AS568-202 DUPONT KALREZ 7075
- Very low outgassing | Excellent resistance to ClF3 | Excellent (low) compression set properties | Excellent seal force retention properties | Excellent response to temperature cycling effects