Specifications
Dimensions
- Inside Diameter0.484 in
- Outside Diameter0.762 in
Details
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Inside Diameter Tolerance+/-0.005 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
Overview
Mfr description
75074940 AS568-206 DUPONT KALREZ 3018