Motion
K211-1058

DICHTOMATIK
K211-1058

AS568-211 DUPONT KALREZ 1058 O-Ring
MI ITEM #08019436
MFR #K211-1058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K211-1058

AS568-211 DUPONT KALREZ 1058 O-Ring
MI ITEM #08019436
MFR #K211-1058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75074978 AS568-211 DUPONT KALREZ 1058
  • General Purpose FFKM

Specifications

  • Hardness
    65 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    5F to 480 F
  • Typical Application
    General purpose
  • Durometer
    65 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.010 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text