Specifications
Dimensions
- Inside Diameter1.484 in
- Outside Diameter1.762 in
Details
- Additional DetailsFDA Compliant
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.015 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature RangeUp to 500F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationPharmaceutical and Food
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)