Specifications
Dimensions
- Inside Diameter1.609 in
- Outside Diameter1.887 in
Details
- Additional DetailsFDA Compliant
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.015 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature RangeUp to 500F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationPharmaceutical and Food
Overview
Mfr description
75075073 AS568-223 DUPONT KALREZ 6230
- A black product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6230/6230A parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6230/6230A parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes, where other elastomers lose their sealing ability