Motion
75075128

DICHTOMATIK
75075128

Dichtomatik Metric O-ring - 3 mm Cross Section, 11 mm ID, 17 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08019572
MFR #75075128
Price$55.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075128

Dichtomatik Metric O-ring - 3 mm Cross Section, 11 mm ID, 17 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08019572
MFR #75075128

Mfr description
75075128 11MM ID X 3MM CS DUPONT KALREZ
  • Broad chemical resistance while maintaining high temperature stability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.49/each

Specifications

Dimensions

  • Inside Diameter  
    11 mm
  • Outside Diameter  
    17 mm
  • Overall Weight
    0.606 g
  • Thickness
    0.1180 in, 3 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Designed to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
  • Color
    Black
  • Cross Section
    3 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.2 mm
  • Manufacturer Catalog Number
    K23011-6375
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -4F TO 527F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)