Specifications
Dimensions
- Inside Diameter3.359 in
- Outside Diameter3.637 in
Details
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Inside Diameter Tolerance+/-0.024 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)