Motion
75075270

DICHTOMATIK
75075270

Dichtomatik Metric O-ring - 4 mm Cross Section, 47 mm ID, 55 mm OD, 82 Shore D, FFKM / Kalrez® Material
MI ITEM #08019700
MFR #75075270
Price$955.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075270

Dichtomatik Metric O-ring - 4 mm Cross Section, 47 mm ID, 55 mm OD, 82 Shore D, FFKM / Kalrez® Material
MI ITEM #08019700
MFR #75075270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$955.07/each

Specifications

Dimensions

  • Inside Diameter  
    47 mm
  • Outside Diameter  
    55 mm
  • Overall Weight
    3.926 g
  • Thickness
    0.1570 in, 4 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in organic acids or inorganic acids at high temperatures
  • Color
    Black
  • Cross Section
    4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    82 Durometer
  • Inside Diameter Tolerance
    +/-0.46 mm
  • Manufacturer Catalog Number
    K25047-1050LF
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    up to 550F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Chemical processing industries

Overview

Mfr description
75075270 47MM ID X 4MM CS DUPONT KALREZ
  • Good for how water and steam, Great amine resistance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought