Motion
75075273

DICHTOMATIK
75075273

Dichtomatik Metric O-ring - 4 mm Cross Section, 85 mm ID, 93 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08019703
MFR #75075273
Price$576.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075273

Dichtomatik Metric O-ring - 4 mm Cross Section, 85 mm ID, 93 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08019703
MFR #75075273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.91/each

Specifications

Dimensions

  • Inside Diameter  
    85 mm
  • Outside Diameter  
    93 mm
  • Overall Weight
    6.851 g
  • Thickness
    0.1570 in, 4 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.74 mm
  • Manufacturer Catalog Number
    K25085-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75075273 85MM ID X 4MM CS DUPONT KALREZ
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought