Motion
75075276

DICHTOMATIK
75075276

Dichtomatik Metric O-ring - 4 mm Cross Section, 112 mm ID, 120 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08019706
MFR #75075276
Price$650.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075276

Dichtomatik Metric O-ring - 4 mm Cross Section, 112 mm ID, 120 mm OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08019706
MFR #75075276

Mfr description
75075276 112MM ID X 4MM CS DUPONT KALREZ
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.52/each

Specifications

Dimensions

  • Inside Diameter  
    112 mm
  • Outside Diameter  
    120 mm
  • Overall Weight
    8.93 g
  • Thickness
    0.1570 in, 4 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.94 mm
  • Manufacturer Catalog Number
    K25112-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)