Specifications
Dimensions
- Inside Diameter8.984 in
- Outside Diameter9.262 in
Details
- Cross Section0.139 in
- Cross Section Tolerance+/-0.004 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.050 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
Overview
Mfr description
75075364 AS568-270 DUPONT KALREZ 8575UP