Motion
75075373

DICHTOMATIK
75075373

Dichtomatik O-ring - 0.139 in Cross Section, 9.734 in ID, 10.012 in OD, 95 Shore D, FFKM / Kalrez® Material
MI ITEM #08019806
MFR #75075373
Price$1,547.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075373

Dichtomatik O-ring - 0.139 in Cross Section, 9.734 in ID, 10.012 in OD, 95 Shore D, FFKM / Kalrez® Material
MI ITEM #08019806
MFR #75075373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,547.12/each

Specifications

Dimensions

  • Inside Diameter  
    9.734 in
  • Outside Diameter  
    10.012 in
  • Overall Weight
    16.962 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    meets NORSOK-M-710 REV 2
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -273
  • Durometer
    95 Durometer
  • Inside Diameter Tolerance
    +/-0.055 in
  • Manufacturer Catalog Number
    K273-0090
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -5.8 F to 482 F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas tools and equipment, industrial equipment, pumps & valves

Overview

Mfr description
75075373 AS568-273 DUPONT KALREZ 0090
  • Excellent Resistance to extrusion and rapid gas decompression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought