Specifications
Dimensions
- Inside Diameter16.3 mm
- Outside Diameter21.1 mm
Details
- Additional DetailsNot recommended for use in amines
- Cross Section2.4 mm
- Cross Section Tolerance+/-0.08 mm
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.23 mm
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range0F to 600F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationSemicon, Chemical Processing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)