Motion
K32017-1050LF

DICHTOMATIK
K32017-1050LF

25.2 MM ID X 3 MM CS DUPONT KALREZ 1050LF O-Ring O-Ring
MI ITEM #08019917
MFR #K32017-1050LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K32017-1050LF

25.2 MM ID X 3 MM CS DUPONT KALREZ 1050LF O-Ring O-Ring
MI ITEM #08019917
MFR #K32017-1050LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75075667 25.2MM ID X 3MM CS DUPONT
  • Good for how water and steam, Great amine resistance.

Specifications

  • Hardness
    82 Shore D
  • Cross Section
    3 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    up to 550F
  • Typical Application
    Chemical processing industries
  • Durometer
    82 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Additional Details
    Not recommended for use in organic acids or inorganic acids at high temperatures
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text