Motion
K32017-4079

DICHTOMATIK
K32017-4079

25.2 MM ID X 3 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
Mi Item #08019918
MFR #K32017-4079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K32017-4079

25.2 MM ID X 3 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
Mi Item #08019918
MFR #K32017-4079

Mfr description
75075668 25.2MM ID X 3MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    25.2 mm
  • Outside Diameter  
    31.2 mm

Details

  • Additional Details
    Not recommended for use in amines
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Inside Diameter Tolerance
    +/-0.3 mm
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)