Specifications
Dimensions
- Inside Diameter2.975 in
- Outside Diameter3.395 in
Details
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer65 Durometer
- Hardness65 Shore D
- Inside Diameter Tolerance+/-0.024 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range5F to 480 F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationGeneral purpose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)