Motion
75075776

DICHTOMATIK
75075776

Dichtomatik Metric O-ring - 8.4 mm Cross Section, 199.1 mm ID, 215.9 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020024
MFR #75075776
Price$2,474.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075776

Dichtomatik Metric O-ring - 8.4 mm Cross Section, 199.1 mm ID, 215.9 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020024
MFR #75075776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,474.61/each

Specifications

Dimensions

  • Inside Diameter  
    199.1 mm
  • Outside Diameter  
    215.9 mm
  • Overall Weight
    70.445 g
  • Thickness
    0.3310 in, 8.40 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    8.4 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.15 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-1.55 mm
  • Manufacturer Catalog Number
    K34021-4079
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing

Overview

Mfr description
75075776 199.1MM ID X 8.4MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought