Specifications
Dimensions
- Inside Diameter3.85 in
- Outside Diameter4.27 in
Details
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Inside Diameter Tolerance+/-0.028 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)