Motion
K358-0090

DICHTOMATIK
K358-0090

AS568-358 DUPONT KALREZ 0090 O-Ring
MI ITEM #08020092
MFR #K358-0090
Price$1,798.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K358-0090

AS568-358 DUPONT KALREZ 0090 O-Ring
MI ITEM #08020092
MFR #K358-0090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,798.00/each

Specifications

Dimensions

  • Inside Diameter  
    5.6 in
  • Outside Diameter  
    6.02 in

Details

  • Additional Details
    meets NORSOK-M-710 REV 2
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    95 Durometer
  • Hardness
    95 Shore D
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    -5.8 F to 482 F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas tools and equipment, industrial equipment, pumps & valves

Overview

Mfr description
75075844 AS568-358 DUPONT KALREZ 0090
  • Excellent Resistance to extrusion and rapid gas decompression

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought