Specifications
Dimensions
- Inside Diameter5.725 in
- Outside Diameter6.145 in
Details
- Additional DetailsNot recommended for use in organic acids or inorganic acids at high temperatures
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer82 Durometer
- Hardness82 Shore D
- Inside Diameter Tolerance+/-0.037 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Rangeup to 550F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationChemical processing industries
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)