Motion
75075860

DICHTOMATIK
75075860

Dichtomatik O-ring - 0.21 in Cross Section, 6.225 in ID, 6.645 in OD, 95 Shore D, FFKM / Kalrez® Material
MI ITEM #08020108
MFR #75075860
Price$1,975.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075860

Dichtomatik O-ring - 0.21 in Cross Section, 6.225 in ID, 6.645 in OD, 95 Shore D, FFKM / Kalrez® Material
MI ITEM #08020108
MFR #75075860

Mfr description
75075860 AS568-362 DUPONT KALREZ 0090
  • Excellent Resistance to extrusion and rapid gas decompression
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,975.71/each

Specifications

Dimensions

  • Inside Diameter  
    6.225 in
  • Outside Diameter  
    6.645 in
  • Overall Weight
    25.206 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    meets NORSOK-M-710 REV 2
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -362
  • Durometer
    95 Durometer
  • Inside Diameter Tolerance
    +/-0.040 in
  • Manufacturer Catalog Number
    K362-0090
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Standard Package Quantity
    1
  • Temperature Range
    -5.8 F to 482 F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Oil & Gas tools and equipment, industrial equipment, pumps & valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)