Motion
75075867

DICHTOMATIK
75075867

Dichtomatik O-ring - 0.21 in Cross Section, 6.475 in ID, 6.895 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08020116
MFR #75075867
Price$1,833.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75075867

Dichtomatik O-ring - 0.21 in Cross Section, 6.475 in ID, 6.895 in OD, 75 Shore D, FFKM / Kalrez® Material
Mi Item #08020116
MFR #75075867

Mfr description
75075867 AS568-363 DUPONT KALREZ 4079
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.78/each

Specifications

Dimensions

  • Inside Diameter  
    6.475 in
  • Outside Diameter  
    6.895 in
  • Overall Weight
    26.185 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for use in amines
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.040 in
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1
  • Temperature Range
    0F to 600F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Semicon, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)