Specifications
Dimensions
- Inside Diameter8.475 in
- Outside Diameter8.895 in
Details
- Additional DetailsDesigned to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.050 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range-4F TO 527F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationChemical processing
Overview
Mfr description
75075894 AS568-371 DUPONT KALREZ 6375
- Broad chemical resistance while maintaining high temperature stability