Specifications
Dimensions
- Inside Diameter9.475 in
- Outside Diameter9.895 in
Details
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.055 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature RangeUp to 617F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationOil & Gas
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)