Specifications
Dimensions
- Inside Diameter9.725 in
- Outside Diameter10.145 in
Details
- Additional DetailsNot recommended for use in amines
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer75 Durometer
- Hardness75 Shore D
- Inside Diameter Tolerance+/-0.055 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Range0F to 600F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationSemicon, Chemical Processing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)