Overview
Mfr description
75075914 AS568-377 DUPONT KALREZ 6375
- Broad chemical resistance while maintaining high temperature stability
Specifications
- Hardness75 Shore D
- Cross Section0.21 in
- Inside Diameter
- Outside Diameter
- MaterialFFKM / Kalrez®
- Temperature Range-4F TO 527F
- Typical ApplicationChemical processing
- Durometer75 Durometer
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Inside Diameter Tolerance+/-0.055 in
- Cross Section Tolerance+/-0.005 in
- Method SoldPriced Per Each
- Type SeriesKalrez®
- Additional DetailsDesigned to give outstanding performance in the widest possible range of chemicals and temperatures. This product is an excellent choice for use in acids, bases, amines, steam, ethylene oxide, and many other aggressive chemicals. Mixed streams, once a problem for many chemical processors, can now be handled by 6375. The curing system also allows for a continuous upper service temperature of 275 °C (525 °F). This is approximately 100 °F higher than other products claiming broad chemical resistance.
- Product TypeO-Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data