Specifications
Dimensions
- Inside Diameter21.955 in
- Outside Diameter22.375 in
Details
- Additional DetailsNot recommended for use in organic acids or inorganic acids at high temperatures
- Cross Section0.21 in
- Cross Section Tolerance+/-0.005 in
- Durometer82 Durometer
- Hardness82 Shore D
- Inside Diameter Tolerance+/-0.100 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Temperature Rangeup to 550F
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationChemical processing industries
Overview
Mfr description
75075962 AS568-391 DUPONT KALREZ 1050LF
- Good for how water and steam, Great amine resistance.