Motion
K42017-4079

DICHTOMATIK
K42017-4079

29.5 MM ID X 3 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
MI ITEM #08020227
MFR #K42017-4079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K42017-4079

29.5 MM ID X 3 MM CS DUPONT KALREZ 4079 O-Ring O-Ring
MI ITEM #08020227
MFR #K42017-4079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75075990 29.5MM ID X 3MM CS DUPONT
  • Excellent thermal stability, Excellent chemical resistance, Excellent compression set resistance, Good response to temperature cycling effects

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    3 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    0F to 600F
  • Typical Application
    Semicon, Chemical Processing
  • Durometer
    75 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.33 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Additional Details
    Not recommended for use in amines
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text