Specifications
Dimensions
- Inside Diameter4.725 in
- Outside Diameter5.275 in
- Overall Weight33.686 g
- Thickness0.2750 in, 6.99 mm
Details
- Accessory TypeO-Ring
- Additional DetailsAS568 Standard
- ColorBlack
- Cross Section0.275 in
- Cross Section ShapeRound
- Cross Section Tolerance+/-0.006 in
- Dash Number-427
- Durometer90 Durometer
- Inside Diameter Tolerance+/-0.033 in
- Manufacturer Catalog NumberK427-3018
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- SeriesOR-DHH
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
- Typical ApplicationSealing Deg F Transmissions, Static Sealing Deg F Bushes, Static Sealing Deg F Covers, Static Sealing Deg F Flanges, Switch Valves, Vacuum Applications, Vacuum Pumps
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)