Specifications
Dimensions
- Inside Diameter5.975 in
- Outside Diameter6.525 in
Details
- Cross Section0.275 in
- Cross Section Tolerance+/-0.006 in
- Inside Diameter Tolerance+/-0.037 in
- MaterialFFKM / Kalrez®
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1
- Trade / Brand NameKalrez®
- Type SeriesKalrez®
Overview
Mfr description
75076037 AS568-437 DUPONT KALREZ 3018