Motion
75076205

DICHTOMATIK
75076205

Dichtomatik Metric O-ring - 2.7 mm Cross Section, 18.4 mm ID, 23.8 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020490
MFR #75076205
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076205

Dichtomatik Metric O-ring - 2.7 mm Cross Section, 18.4 mm ID, 23.8 mm OD, 75 Shore D, FFKM / Kalrez® Material
MI ITEM #08020490
MFR #75076205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.45/each

Specifications

Dimensions

  • Inside Diameter  
    18.4 mm
  • Outside Diameter  
    23.8 mm
  • Overall Weight
    0.74 g
  • Thickness
    0.1060 in, 2.70 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    FDA Compliant
  • Color
    Black
  • Cross Section
    2.7 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    75 Durometer
  • Inside Diameter Tolerance
    +/-0.25 mm
  • Manufacturer Catalog Number
    75076205
  • Material
    FFKM / Kalrez®
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Standard Package Quantity
    1
  • Temperature Range
    Up to 500F
  • Trade / Brand Name
    Kalrez®
  • Type Series
    Kalrez®
  • Typical Application
    Pharmaceutical and Food

Overview

Mfr description
75076205 18.4MM ID X 2.7MM CS DUPONT
  • A black product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6230/6230A parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6230/6230A parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes, where other elastomers lose their sealing ability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought