Motion
K52017-2035

DICHTOMATIK
K52017-2035

29.3 MM ID X 3.6 MM CS DUPONT KALREZ 2035 O-Ring O-Ring
MI ITEM #08020492
MFR #K52017-2035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K52017-2035

29.3 MM ID X 3.6 MM CS DUPONT KALREZ 2035 O-Ring O-Ring
MI ITEM #08020492
MFR #K52017-2035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75076207 29.3MM ID X 3.6MM CS DUPONT
  • General Purpose FFKM

Specifications

  • Hardness
    85 Shore D
  • Cross Section
    3.6 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Durometer
    85 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.33 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text