Motion
K53014-6221

DICHTOMATIK
K53014-6221

6.35 MM ID X 1.78 MM CS DUPONT KALREZ 6221 O-Ring
MI ITEM #08020493
MFR #K53014-6221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
K53014-6221

6.35 MM ID X 1.78 MM CS DUPONT KALREZ 6221 O-Ring
MI ITEM #08020493
MFR #K53014-6221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75076208 6.35MM ID X 1.78MM CS DUPONT
  • A white product that provide superior chemical resistance and low contamination from extractables in pharmaceutical and food handling applications where FDA compliance is required. DuPont™ Kalrez® 6221 parts are especially suited for Water for Injection (WFI) systems, Steam-in-Place (SIP) cleaning and other critical systems. Kalrez° 6221 parts are thermally stable up to 260°C (500°F), permitting them to be used in Stage II Sterilization processes

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    1.78 mm
  • Inside Diameter
  • Outside Diameter
  • Material
    FFKM / Kalrez®
  • Temperature Range
    Up to 500F
  • Typical Application
    Pharmaceutical and Food
  • Durometer
    70 Durometer
  • Standard Package Quantity
    1
  • Trade / Brand Name
    Kalrez®
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Method Sold
    Priced Per Each
  • Type Series
    Kalrez®
  • Additional Details
    FDA Compliant
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text